51108
Description
51108 THRUST BALL BEARING ; 40MM BORE 1 42MM BORE 2 60MM OD
Part # 51108
BDI # 1420524
Features
Height - Millimeter:
13
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.512
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row
Cage Material:
Steel
AS4060;PDL051
Description
AS4060;PDL051 THRUST WASHER ; 40MM BORE 1 60MM OD 1MM HGT 10/PAK
Part # AS4060;PDL051
BDI # 1407357
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.039
Bore 2 - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
IR55X60X35-XL
Description
IR55X60X35-XL X-LIFE BEARING INNER RING ; 55MM BORE 60MM OD
Part # IR55X60X35-XL
BDI # 20334327
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel
Self Aligning:
No
B-LOC B400 1-1/4IN
Description
B-LOC B400 1-1/4IN KEYLESS BUSHING ; 2.362" OD
Part # B402104
BDI # 17282884
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
31.75
Length - Millimeter:
20
Other Features:
12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.787
C405E-143
Description
C405E-143 KEYLESS LOCKING ASSEMBLY ; 1.437" X 2.362" HEAVY-DUTY
Part # C405E-143
BDI # 194366
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
59.995
Bore - Millimeter:
36.525
Length - Millimeter:
54
Other Features:
7 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
2.126