Page 1 of 21

Next

Compare
40B14 1-1/16 5/16X5/32KW/2SS

COMPARE

40B14 1-1/16 5/16X5/32KW/2SS

Description
40B14 1-1/16 5/16X5/32KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40B14 1-1/16 5/16X5/32KW/2SS

BDI # 21515767

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.49
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 57.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A14 X 1/2

COMPARE

40A14 X 1/2

Description
40A14 X 1/2IN ROLLER CHAIN SPROCKET ; 40 / 1/2" A HUB 14T 0.5" SB

MARTIN SPROCKET & GR

Part # 40A14 X 1/2

BDI # 24317055

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.247

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.49
Pitch Diameter - Millimeter: 57.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B14HT

COMPARE

40B14HT

Description
40B14HT ROLLER CHAIN SPROCKET ; 14HT CHAIN NO.40

MARTIN SPROCKET & GR

Part # 40B14HT

BDI # 23286536

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.247

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.49
Pitch Diameter - Millimeter: 57.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08BTB14H

COMPARE

08BTB14H

Description
08BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB14H

BDI # 613346

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 2.247
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569653
Pitch Diameter - Millimeter: 57.07
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41B14 MTO PER DWG 1-7003-150-016

COMPARE

41B14 MTO PER DWG 1-7003-150-016

Description
41B14 MTO PER DWG 1-7003-150-016 SPRKT ; 14T CHAIN NO.41

MARTIN SPROCKET & GR

Part # 41B14 MTO PER DWG 1-7003-150-016

BDI # 23715315

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.247

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.49
Pitch Diameter - Millimeter: 57.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY