B X 1-7/8-KW
Description
B X 1-7/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-7/8" BORE
Part # 471608
BDI # 21831990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B 1 3/16
Description
B 1 3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694783
BDI # 326905
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Global Part Number GPN:
458876
Bushing Series:
B
B X 1-5/8-KW
Description
B X 1-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-5/8" BORE
Part # 471604
BDI # 21832159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
2-5/8 POLY-DISC CPLG DISC
Description
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING
Part # 008030
BDI # 239463
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
180In-Lbs
B 2 3/16
Description
B 2 3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694908
BDI # 326923
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Global Part Number GPN:
458898
Bushing Series:
B