DS40A15 ALTERED 1IN BORE 1/4IN KW
Description
DS40A15 ALTERED 1IN BORE 1/4IN KW ; RLR CHAIN SPROCKET
Part # DS40A15 ALTERED 1IN BORE 1/4IN KW
BDI # 24257771
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40A15 1-1/4
Description
40A15 1-1/4 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A15 1-1/4
BDI # 21516049
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
DS08A15 X 25MM 8MM X 3.3MM KW
Description
DS08A15 X 25MM 8MM X 3.3MM KW SPROCKET ; 25MM BORE 15T 1.360"LACR 1.690"HOD
Part # DS08A15 X 25MM 8MM X 3.3MM KW
BDI # 24092137
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
40B15 X 20MM 6MM X 2.8MM KW
Description
40B15 X 20MM 6MM X 2.8MM KW SPROCKET ; 20MM BORE 15T 28MM LTB 45MM HOD
Part # 40B15 X 20MM 6MM X 2.8MM KW
BDI # 24092139
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
D40BTB15H-1008
Description
D40BTB15H-1008 ROLLER CHAIN SPRKT ; 15 HARDENED TEETH CHAIN #40
Part # D40BTB15H-1008
BDI # 25824220
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed