Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4167
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2501
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU 2306 ECP/C3
Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Part # NU 2306 ECP/C3
BDI # 1420017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455653
Number of Rows of Rollers:
Single Row
3306 A-Z/C3
Description
3306 A-Z/C3 ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD DR
Part # 3306 A-Z/C3
BDI # 1250825
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6207 ZJEM
Description
6207 ZJEM DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD
Part # 6207 ZJEM
BDI # 21480092
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2922
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No