3207 A-2RS1
Description
3207 A-2RS1 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 3207 A-2RS1
BDI # 1417955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
88507
Description
88507 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 88507
BDI # 663297
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6306 2RSNRJEM
Description
6306 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD 2-SEALS
Part # 6306 2RSNRJEM
BDI # 21988003
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2684
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6207 2RSJEM
Description
6207 2RSJEM DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD 2-SEALS
Part # 6207 2RSJEM
BDI # 21988011
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2348
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
207KRR
Description
207KRR DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SR 2 SEALS
Part # 207KRR
BDI # 1312123
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No