Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.882
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Extra Precision
Self Aligning:
No
NB-4012
Description
NB-4012 NEEDLE ROLLER BEARING ; 2-1/2" BORE 2.882" OD 3/4" WID
Part # NB-4012
BDI # 1087963
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.882
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Self Aligning:
No
BLM-09
Description
BLM-09 LOCKNUT ; M45 X 1.5 THREAD 73.2MM OD 19.5MM THK
Part # BLM-09
BDI # 966585
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.882
Outside Diameter - Millimeter:
73.2
Other Features:
Mechanical Lock | M5 Lock Screw
Nominal Thickness - Inch:
0.768
Nominal Thickness - Millimeter:
19.5
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.882
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Self Aligning:
No
NB-4024
Description
NB-4024 NEEDLE ROLLER BEARING ; 2-1/2IN ID X 2.882IN OD X 1-1/2IN WD
Part # NB-4024
BDI # 1087965
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.882
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement
Self Aligning:
No