H35B25

COMPARE

H35B25

Description
H35B25 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T B-STYLE W/HT

TSUBAKI

Part # H35B25

BDI # 913893

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.992

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.194
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 18.67 / each QTY