JLM104910-2
Description
JLM104910-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 82MMOD 17MM W
Part # JLM104910-2
BDI # 1360485
Features
Component:
Cup
Width - Millimeter:
17
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
JLM104910
JLM104948-90N03
Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Part # JLM104948-90N03
BDI # 1360509
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Bore - Millimeter:
50
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
660561
Assembly Components:
JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number:
JLM104948
Precision Class:
Standard
4T-JLM104910
Description
4T-JLM104910 TAPERED ROLLER BEARING ; STANDARD PRECISION
Part # JLM104910
BDI # 17142976
Features
Component:
Cup
Width - Millimeter:
17
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82
Other Features:
Light Medium Duty | Hardened Steel Case
Precision Class:
Standard
Basic Number:
JLM104910
NKI60/35-XL
Description
NKI60/35-XL X-LIFE NEEDLE ROLLER BRG ; 60MM BORE 82MM OD
Part # NKI60/35-XL
BDI # 1411954
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591146
Self Aligning:
No