Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
19.05
Other Features:
Solid Style
Global Part Number GPN:
585067
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
5S 3/4
Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB
Part # 5S 3/4
BDI # 621140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
NP926068-2
Description
NP926068-2 TAPERED ROLLER BEARING CUP ; STD 3-1/4" OD 0.795" W
Part # NP926068-2
BDI # 1368974
Features
Component:
Cup
Width - Millimeter:
20.193
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.55
Global Part Number GPN:
650179
Precision Class:
Standard
Basic Number:
NP926068
AK32 7/8
Description
AK32 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 3-1/4" OD FB
Part # AK32 7/8
BDI # 605445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
22.225
Other Features:
Web Style
Global Part Number GPN:
581944
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
5SC35
Description
5SC35 CPLG SPACER FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA
Part # 022000
BDI # 240349
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.29
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs