Page 1 of 10

Next

Compare
L110 1-1/4 5/16X5/32 KW

COMPARE

L110 1-1/4 5/16X5/32 KW

Description
L110 1-1/4 5/16X5/32 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-1-1/4-5/16X5/32KW

BDI # 594255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SS110 1-3/8 5/16X5/32 KW

COMPARE

SS110 1-3/8 5/16X5/32 KW

Description
SS110 1-3/8 5/16X5/32KW COUPLING HUB

TIMKEN LOVEJOY

Part # SS110-HUB-1-3/8-5/16X5/32KW

BDI # 596883

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SS110 5/8 3/16X3/32 KW

COMPARE

SS110 5/8 3/16X3/32 KW

Description
SS110 5/8 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # SS110-HUB-5/8-3/16X3/32KW

BDI # 597051

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LC110 1-1/8 1/4X1/8 KW

COMPARE

LC110 1-1/8 1/4X1/8 KW

Description
LC110 HUB 1-1/8 1/4X1/8 KW

TIMKEN LOVEJOY

Part # LC110-HUB-1-1/8-1/4X1/8KW

BDI # 592718

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LC110 1-1/2 3/8X3/16 KW

COMPARE

LC110 1-1/2 3/8X3/16 KW

Description
LC110 1-1/2 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # LC110-HUB-1-1/2-3/8X3/16KW

BDI # 592723

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY