GRAE45-XL-NPP-B
Description
GRAE45-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # GRAE45-XL-NPP-B
BDI # 1411567
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
562001
Mounting Method:
Eccentric Collar
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
KM-13
Description
KM-13 RETAINING LOCKNUT ; M65 X 2.0 THREAD 85MM OD 12MM THK
Part # KM-13
BDI # 967683
Features
Thread Size:
M65 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12