2-1/2INX50FT 18MB AIR DRILL 500PSI

COMPARE

2-1/2INX50FT 18MB AIR DRILL 500PSI

Description
2-1/2X50 MINE AIRDRILL 500 ; MINING HOSE

GATES

Part # 36180201

BDI # 18201494

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use: Air Drill | Construction | Industrial | Pneumatic Mining

Inside Diameter - Millimeter: 63.5
Color: Gray

Price Inventory : Available to order
$ 32.73 / Foot QTY
GT300X50

COMPARE

GT300X50

Description
GT300X50 MATERIAL HANDLING HOSE ; 3.46"OD X 50' CLR PVC

KURIYAMA

Part # GT300X50

BDI # 21443121

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: 10 PSI at 68 Deg F | 5 PSI at 104 Deg F
Typical Use: Cable Protection | Drain Lines | Ducting | Ventilation and Fume | Dust Collection | Material Handling Light Duty

Inside Diameter - Millimeter: 76.2
Color: Clear

Price Inventory : Available to order
$ 230.00 / REEL QTY