362B-2
Description
362B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 5/8" WD
Part # 362B-2
BDI # 1338004
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
94.666
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
3.727
Outside Diameter - Millimeter:
89.992
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647745
Precision Class:
Standard
Basic Number:
362B
KB11630Z-900SA
Description
KB11630Z-900SA TPD RLR MULTI-BRNG KIT ; 2.0312IN BORE 3.5433IN OD SINGLE ROW
Part # KB11630Z-900SA
BDI # 1362238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
51.587
Bore - Inch:
2.031
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
368S (1) | 362 (1)
Basic Number:
KB11630
Precision Class:
Standard
308SFF
Description
308SFF DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 308SFF
BDI # 662487
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4489
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
210SFFC
Description
210SFFC DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 30.18MM WD
Part # 210SFFC
BDI # 661996
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
30.18
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265750
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
INS-SCM-112
Description
INS-SCM-112 INSERT BALL BRG ; 1-3/4" BORE IR WID 3.543" OD
Part # 123356
BDI # 258312
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560800
Mounting Method:
Set Screw