21308EJW33
Description
21308EJW33 SPHERICAL RLR BRG ; 40MM ID 90MM OD 23MM WD STEEL CAGE
Part # 21308EJW33
BDI # 1424167
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
2 Single Cone | 2 Single Cup
Precision Class:
Standard
JM205149-99401
Description
JM205149-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Part # JM205149-99401
BDI # 1425307
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Assembly Components:
JM205149 (1) | JM205110 (1)
Basic Number:
JM205149
Precision Class:
Standard
22210EJW33
Description
22210EJW33 SPHERICAL RLR BRG ; 50MM ID 90MM OD 23MM WD OPEN
Part # 22210EJW33
BDI # 1424193
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing