P368M30-SH
Description
P368M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P368M30-SH
BDI # 610273
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577638
Pitch Diameter - Millimeter:
91.67
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed