L610510-2
Description
L610510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.719" OD 19/32" WD
Part # L610510-2
BDI # 1362970
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.719
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
94.463
Other Features:
Light Duty
Global Part Number GPN:
648873
Precision Class:
Standard
Basic Number:
L610510
50B17F
Description
50B17F IDLER CHAIN SPROCKET ; 1" BORE 50 CHAIN 17T NDL BRG
Part # 50B17F
BDI # 21436884
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1