60B14
Description
60B14 ROLLER CHAIN SPROCKET ; 3/4" P 14T 3/4" MIN PLAIN BORE
Part # 60B14
BDI # 623453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Global Part Number GPN:
36302
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
60BTB14
Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING
Part # 60BTB14
BDI # 623401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32170
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
60SH14
Description
60SH14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR SH BUSHING
Part # 60SH14
BDI # 623651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31078
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
60SH14H
Description
60SH14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR SH BUSHING
Part # 60SH14H
BDI # 623652
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31079
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
60BS14 1
Description
60BS14 1 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1" BORE
Part # 60BS14 1
BDI # 622746
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
33255
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore