Page 1 of 4

Next

Compare
230/630YMBW507C08

COMPARE

230/630YMBW507C08

Description
230/630YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/630YMBW507C08

BDI # 20054615

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560KYMBW33W45A

COMPARE

231/560KYMBW33W45A

Description
231/560KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 231/560KYMBW33W45A

BDI # 21967234

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560YMBW509C08C3

COMPARE

231/560YMBW509C08C3

Description
231/560YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 231/560YMBW509C08C3

BDI # 20054840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560KYMBW37W906AC4

COMPARE

231/560KYMBW37W906AC4

Description
231/560KYMBW37W906AC4 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 231/560KYMBW37W906AC4

BDI # 20054859

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500KYMBW906AC4

COMPARE

232/500KYMBW906AC4

Description
232/500KYMBW906AC4 SPHERICAL RLR BRG ; NON-RETURNABLE 500MM ID 920MMOD 336MM WD

TIMKEN

Part # 232/500KYMBW906AC4

BDI # 20103133

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY