RAPTOR ES3 FULL SPACER ELEMENT

COMPARE

RAPTOR ES3 FULL SPACER ELEMENT

Description
RAPTOR ES3 FULL SPCR ELEM USE #27880013 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017065

BDI # 20494207

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
Loading Price
QTY