Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
14.732
Face Width - Inch:
0.58
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.13
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
CJ 48 SPIDER 92A YELLOW
Description
CJ 48 SPIDER 92A YELLOW COUPLING ELEMENT ; 4.13" OD URETHANE
Part # 68514461452
BDI # 596482
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.13
Outside Diameter - Millimeter:
104.902
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
2740In-Lbs
GS 48 SPIDER 98A RED
Description
GS 48 SPIDER 98A RED COUPLING ELEMENT ; GS48/60 COUPLING
Part # 68514467261
BDI # 596822
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.13
Outside Diameter - Millimeter:
104.902
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
4646In-Lbs
CJ 48 SPIDER 98A RED
Description
CJ 48 SPIDER 98A RED COUPLING ELEMENT ; 4.13" OD URETHANE
Part # 68514462073
BDI # 596552
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.13
Outside Diameter - Millimeter:
104.902
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
4645In-Lbs