NSHM-16

COMPARE

NSHM-16

Description
NSHM-16 LOCKNUT ; M80 X 2.0 THREAD 105.7MM OD 19.1MM THK

WHITTET-HIGGINS

Part # NSHM-16

BDI # 966636

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.161
Outside Diameter - Millimeter: 105.7
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws

Nominal Thickness - Inch: 0.752
Nominal Thickness - Millimeter: 19.1

Price Inventory : In stock
Loading Price
QTY