Page 1 of 33

Next

Compare
60A16SS

COMPARE

60A16SS

Description
60A16SS ROLLER CHAIN SPROCKET ; 3/4" P 16T A PLATE

MARTIN SPROCKET & GR

Part # 60A16SS

BDI # 21975318

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60B16 X 38MM 10X3.3MM KW 2SS

COMPARE

H60B16 X 38MM 10X3.3MM KW 2SS

Description
H60B16 X 38MM 10X3.3MM KW 2SS SPROCKET ; 4.22" OD X 1-1/4" LTB X 3/4" P STEEL

TSUBAKI

Part # H60B16 X 38MM 10X3.3MM KW 2SS

BDI # 21559209

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.22
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B16 X 1-7/16 FORD SPEC

COMPARE

60B16 X 1-7/16 FORD SPEC

Description
60B16 X 1-7/16 FORD SPEC CHN SPROCKET ; 60CHAIN 16T

MARTIN SPROCKET & GR

Part # 60B16 X 1-7/16 FORD SPEC

BDI # 25178952

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B16SS X 3/4 RSB

COMPARE

60B16SS X 3/4 RSB

Description
60B16SS X 3/4 RSB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60B16SS X 3/4 RSB

BDI # 22377998

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 4.22
Other Features: 3/4 Inch Plain Bore
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E60B16H X 2IN KW SS

COMPARE

E60B16H X 2IN KW SS

Description
E60B16H X 2IN KW SS ; POR SPROCKET

MARTIN SPROCKET & GR

Part # E60B16H X 2IN KW SS

BDI # 26267263

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.22
Other Features: With Set Screw
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY