80BB12H 3/4

COMPARE

80BB12H 3/4

Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE

MARTIN SPROCKET & GR

Part # 80BB12H 3/4

BDI # 624465

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.33
Length Thru Bore - Millimeter: 15.494
Other Features: 0.575 Inch Teeth Width

Price Inventory : In stock
$ 67.59 / each QTY
55433D-2

COMPARE

55433D-2

Description
55433D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4.33" OD 1-11/16" WID

TIMKEN

Part # 55433D-2

BDI # 1346591

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.33
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 109.982
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648038
Precision Class: Standard
Basic Number: 55433

Price Inventory : Available to order
$ 139.21 / each QTY
B8012H

COMPARE

B8012H

Description
B8012H IDLER SPROCKET ; 3/4" BORE 80 CHAIN SIZE 12T

BREWER MACH AND GEAR

Part # B8012H

BDI # 21436835

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.33
Length Thru Bore - Millimeter: 14.529
Other Features: Double Sealed Precision Ground Ball Bearing | Pre Lubricated

Price Inventory : Available to order
$ 48.03 / each QTY
BL-15

COMPARE

BL-15

Description
BL-15 LOCKNUT ; 12TPI 4.33" OD 0.945" THK

WHITTET-HIGGINS

Part # BL-15

BDI # 966554

Features

Thread Size: 2.933-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.33
Outside Diameter - Millimeter: 109.982
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.93
Nominal Thickness - Millimeter: 23.622

Price Inventory : Available to order
$ 113.36 / each QTY