W-45S-MPB

COMPARE

W-45S-MPB

Description
W-45S-MPB SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038865

BDI # 397374

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.457
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 114.579
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 196.72 / each QTY
W-45S-SDS

COMPARE

W-45S-SDS

Description
W-45S-SDS SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038864

BDI # 397373

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.457
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 171.05 / each QTY