Page 1 of 4

Next

Compare
HH506310-2

COMPARE

HH506310-2

Description
HH506310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # HH506310-2

BDI # 1357725

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 114.3
Other Features: Heavy Duty
Global Part Number GPN: 646864
Precision Class: Standard
Basic Number: HH506310

Price Inventory : In stock
$ 47.71 / each QTY
65320-2

COMPARE

65320-2

Description
65320-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 65320-2

BDI # 1348642

Features

Component: Cup
Width - Millimeter: 34.925
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 114.3
Global Part Number GPN: 647518
Precision Class: Standard
Basic Number: 65320

Price Inventory : In stock
$ 71.65 / each QTY
L190 2 1/2X1/4 KW

COMPARE

L190 2 1/2X1/4 KW

Description
L190 HUB 2 1/2X1/4 KW ; 2" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412303

BDI # 592777

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 84.39 / each QTY
L190 SPIDER HYTREL

COMPARE

L190 SPIDER HYTREL

Description
L190 SPIDER HYTREL COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514412265

BDI # 592755

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 4680In-Lbs

Price Inventory : In stock
$ 98.37 / each QTY
L190 1-7/8 1/2X1/4 KW

COMPARE

L190 1-7/8 1/2X1/4 KW

Description
L190 HUB 1-7/8 1/2X1/4 KW ; 1-7/8" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412301

BDI # 592775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 84.39 / each QTY