33287-90110
Description
33287-90110 TAPERED ROLLER BEARING ; NON RETURNABLE METRIC 2TS ASSY 4-8 OD
Part # 33287-90110
BDI # 1337174
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
661574
Assembly Components:
33287 (2) | 33462 (2) | Y5S-33462 (1)
Basic Number:
33287
Precision Class:
Standard
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
33287-90107
Description
33287-90107 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 2-7/8" BORE 4-5/8" OD
Part # 33287-90107
BDI # 1337172
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
656930
Assembly Components:
33287 (2) | 33462D (1) | X3S-33287 (1)
Basic Number:
33287
Precision Class:
Standard