Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
S2 2 7/16
Description
S2 2 7/16 TAPERED BUSHING ; 2 7/16" BORE MST SERIES
Part # S2 2 7/16
BDI # 611712
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465261
Bushing Series:
S2
S1 2 3/16
Description
S1 2 3/16 TAPERED BUSHING ; 2 3/16" BORE MST SERIES
Part # S1 2 3/16
BDI # 611501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465224
Bushing Series:
S1
S1 1 7/8
Description
S1 1 7/8 TAPERED BUSHING ; 1-7/8" BORE 4-5/8" OD 4.38" LTB
Part # S1 1 7/8
BDI # 611494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465217
Bushing Series:
S1
7S 1 11/16
Description
7S 1 11/16 SLEEVE CPLG FLANGE ; 7 SIZE SPACER CAST IRON
Part # 7S 1 11/16
BDI # 623941
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs