21311 E
Description
21311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 29MM WID SHAFT MOUNT
Part # 21311 E
BDI # 1421588
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22213 EK/C3
Description
22213 EK/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID
Part # 22213 EK/C3
BDI # 1417082
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JM714210-2
Description
JM714210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM714210-2
BDI # 1360796
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120
Other Features:
Medium Duty
Global Part Number GPN:
647653
Precision Class:
Standard
Basic Number:
JM714210
30311-90KA3;30311M-90KM1
Description
30311M-90KM1 TAPERED ROLLER BEARING ASSY ; 80MM ID X 37MM CONE WD X 29MM CUP WD
Part # 30311-90KM1
BDI # 1424388
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
120
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race
Assembly Components:
X30311-K0N01 (1) | Y30311R-K0N01 (1)
Basic Number:
30311
Precision Class:
Standard
32213 90KA1
Description
32213 90KA1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 120MM OD
Part # 32213-90KA1
BDI # 1424442
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
659860
Assembly Components:
X32213 (1) | Y32213 (1)
Basic Number:
32213
Precision Class:
Standard