Page 1 of 37

Next

Compare
NJ 311 ECM

COMPARE

NJ 311 ECM

Description
NJ 311 ECM CYLINDRICAL RLR BRG

SKF

Part # NJ 311 ECM

BDI # 1265538

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455198
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 294.24 / each QTY
213PP

COMPARE

213PP

Description
213PP DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM WD

TIMKEN

Part # 213PP

BDI # 1315326

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1383
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 136.97 / each QTY
22213 E/C3

COMPARE

22213 E/C3

Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22213 E/C3

BDI # 1417221

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
6311

COMPARE

6311

Description
6311 DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD SR OPEN

SKF

Part # 6311

BDI # 1420604

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2371
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 128.07 / each QTY
NU 2311 ECP

COMPARE

NU 2311 ECP

Description
NU 2311 ECP CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 43 WID RBEC 1

SKF

Part # NU 2311 ECP

BDI # 1419987

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455669
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 275.61 / each QTY