NA33889SW-90042
Description
NA33889SW-90042 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 2" BORE 4-3/4" OD
Part # NA33889SW-90042
BDI # 1367299
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
50.8
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
658553
Assembly Components:
NA33889-SW (2) | K103272 (1) | K100826 (2)
Basic Number:
NA33889
Precision Class:
Standard
Features
Component:
Cup
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120.65
Global Part Number GPN:
646218
Precision Class:
Standard
Basic Number:
612
B1U-SD-115
Description
B1U-SD-115 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066317
BDI # 245994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120.65
Global Part Number GPN:
648603
Precision Class:
Standard
Basic Number:
29630
HJ-607632
Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN
Part # HJ-607632
BDI # 1425173
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No