Page 1 of 16

Next

Compare
32016 X

COMPARE

32016 X

Description
32016 X TAPERED ROLLER BRG ; 80MM IDX125MM ODX29MM WD SGL ROW

SKF

Part # 32016 X

BDI # 1416442

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Bore - Millimeter: 80

Bore - Inch: 3.15
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32016

Price Inventory : In stock
$ 79.53 / each QTY
6214 2ZJEM

COMPARE

6214 2ZJEM

Description
6214 2ZJEM DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD

SKF

Part # 6214 2ZJEM

BDI # 18489649

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2058
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 125.39 / each QTY
22214 E

COMPARE

22214 E

Description
22214 E SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22214 E

BDI # 1418888

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 224.87 / each QTY
3214 A/C3

COMPARE

3214 A/C3

Description
3214 A/C3 ANG CONTACT BALL BEARING ; 70MMX125MMX39.7MM

SKF

Part # 3214 A/C3

BDI # 1415521

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257994
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 149.73 / each QTY
22214EJW33C3

COMPARE

22214EJW33C3

Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN

TIMKEN

Part # 22214EJW33C3

BDI # 1316916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 242.37 / each QTY