Page 1 of 4

Next

Compare
PHP 80-5M-25RSB

COMPARE

PHP 80-5M-25RSB

Description
PHP 80-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 80-5M-25RSB

BDI # 1422228

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 30.5
Face Width - Inch: 1.201

Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 127.32
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
NTHA-5280

COMPARE

NTHA-5280

Description
NTHA-5280 ; NRB THRUST BEARING ASSY

KOYO

Part # NTHA-5280

BDI # 1088203

Features

Height - Millimeter: 25.4
Bore 1 - Inch: 3.25
Bore 2 - Millimeter: 84.15
Height - Inch: 1
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 4.968
Other Features: Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-SDS

COMPARE

P80-5M-15-SDS

Description
P80-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P805M15

BDI # 998029

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P80-5MGT-25

COMPARE

P80-5MGT-25

Description
P80-5MGT-25 SYNCHRONOUS PULLEY ; 80GROVES 5MM P 25MM W

GATES

Part # 77092080

BDI # 1125898

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
PHP 80-5M-15TB

COMPARE

PHP 80-5M-15TB

Description
PHP 80-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 80-5M-15TB

BDI # 1289565

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 135
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 127.32
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY