Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components:
LL319349 (1) | LL319310 (1)
Basic Number:
LL319349
Precision Class:
Standard
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Bore - Millimeter:
95.25
Length - Millimeter:
2.126
Other Features:
Power-Lock
Length - Inch:
2.52
8JNS NEOPRENE
Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM
Part # 8JNS NEOPRENE
BDI # 994933
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
8JN NEOPRENE
Description
8JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 4500 MAX RPM
Part # 8JN NEOPRENE
BDI # 985489
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.063
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
128.6
Other Features:
Light Duty
Global Part Number GPN:
646574
Precision Class:
Standard
Basic Number:
LL319310