INS-IP-213R;075253

COMPARE

INS-IP-213R;075253

Description
INS-IP-213R ; 075253 INSERT BEARING ; NON RETURNABLE TAPRD ADPT

DODGE

Part # 075253

BDI # 21486873

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 32.512
Other Features: Double Row

Inch - Metric: Inch
Outside Diameter - Inch: 5.12
Length Thru Bore - Millimeter: 88.9
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 636.57 / each QTY
NS815-21T 1IN KWSS

COMPARE

NS815-21T 1IN KWSS

Description
NS815-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-28-1 MOLDED SPLIT

REXNORD

Part # 10028603

BDI # 18145645

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 81.69 / each QTY
NS8500-21T 1IN KWSS

COMPARE

NS8500-21T 1IN KWSS

Description
NS8500-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-237-1 MOLDED SPLIT

REXNORD

Part # 10028673

BDI # 19435347

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.079
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.007
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 68.12 / each QTY