2/3V5.3-1610

COMPARE

2/3V5.3-1610

Description
2-3V5.3-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112194

BDI # 255067

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.3
Outside Diameter - Millimeter: 134.62
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : In stock
$ 64.65 / each QTY
80BR15 1 1/8

COMPARE

80BR15 1 1/8

Description
80BR15 1 1/8 IDLER SPROCKET ; 80 CHAIN SIZE 5.30" OD 1.125" BORE

MARTIN SPROCKET & GR

Part # 80BR15 1 1/8

BDI # 624467

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.3
Length Thru Bore - Millimeter: 39.624
Other Features: 3.5 Inch Hub Diameter | 0.575 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove

Price Inventory : Available to order
$ 105.31 / each QTY
3 3V 530 SDS

COMPARE

3 3V 530 SDS

Description
3 3V 530 SDS V-BELT SHEAVE ; 3 GROOVES 5.3" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 3V 530 SDS

BDI # 618300

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.3
Outside Diameter - Millimeter: 134.62
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580133
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : Available to order
$ 77.28 / each QTY