493D-2
Description
493D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-3/8" OD 2-1/8" WID
Part # 493D-2
BDI # 1345384
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648160
Precision Class:
Standard
Basic Number:
493
L420410-2
Description
L420410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L420410-2
BDI # 1362694
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Light Duty
Global Part Number GPN:
646174
Precision Class:
Standard
Basic Number:
L420410
E5 ELEMENT OMEGA 7300020
Description
E5 ELEMENT OMEGA 7300020 ; NON-RETURNABLE
Part # 10287333
BDI # 18143289
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
ES5-R ELEMENT OMEGA 7300090
Description
ES5-R ELEMENT OMEGA 7300090 ; NON-RETURNABLE 7300090 5-3/8" OD PU
Part # 10287349
BDI # 18143338
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
Features
Component:
Cup
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
632