RAPTOR ES5 FULL SPACER ELEMENT
Description
RAPTOR ES5 FULL SPCR ELEM USE #27880010 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017067
BDI # 20494211
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81