B-32S-SK

COMPARE

B-32S-SK

Description
B-32S-SK SYNCHRONOUS SPROCKET ; 35MM BELT WID 14MM BELT PIT 14M-35

CONTINENTAL

Part # 20038914

BDI # 397422

Features

Pitch Diameter - Inch: 5.614
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
$ 172.72 / each QTY