7216 BECBM
Description
7216 BECBM ANG CONTACT BALL BRG ; 80MM BORE 140MM OD 26MM WD
Part # 7216 BECBM
BDI # 1418772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257681
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22313 EK/C3
Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID
Part # 22313 EK/C3
BDI # 1418917
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22216 EK/C4
Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C4
BDI # 1265803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
8313
Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW
Part # 8313
BDI # 663245
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254745
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
580-902B3
Description
580-902B3 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # 580-902B3
BDI # 1347195
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
82.55
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
659648
Assembly Components:
580 (2) | 572 (2) | XC2057-SA (1) | XC2057-SB (1)
Basic Number:
580
Precision Class:
Standard