100BTB13H
Description
100BTB13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR 2012 BUSHING
Part # 100BTB13H
BDI # 614234
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31900
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100BTB13
Description
100BTB13 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 13T BORE FOR 2012 BUSHING
Part # 100BTB13
BDI # 614233
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31899
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100Q13H
Description
100Q13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR Q BUSHING
Part # 100Q13H
BDI # 614366
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571407
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100SK13
Description
100SK13 ROLLER CHAIN SPROCKET ; 1-1/4" P 13T BORE FOR SK BUSHING
Part # 100SK13
BDI # 614415
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31198
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
H100B13F X 2
Description
H100B13F X 2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # 100B13F-2
BDI # 917201
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore