120B11
Description
120B11 ROLLER CHAIN SPROCKET ; 1-1/2" P 11T 1-3/8" MIN PLAIN BORE
Part # 120B11
BDI # 615089
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Global Part Number GPN:
35963
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
H120B11
Description
H120B11 ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 11 TEETH 1-1/2IN PITCH
Part # H120B11
BDI # 22131163
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore