Page 1 of 21

Next

Compare
NJ218EMAC3

COMPARE

NJ218EMAC3

Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID

TIMKEN

Part # NJ218EMAC3

BDI # 1367833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663693
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 391.53 / each QTY
22315EJW33C3

COMPARE

22315EJW33C3

Description
22315EJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EJW33C3

BDI # 1424250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 522.39 / each QTY
23218 CCK/C3W33

COMPARE

23218 CCK/C3W33

Description
23218 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23218 CCK/C3W33

BDI # 1419834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 505.87 / each QTY
31315

COMPARE

31315

Description
31315 TAPERED ROLLER BRG ; 75MM IDX160MM ODX40MM WD

SKF

Part # 31315

BDI # 1419298

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Bore - Millimeter: 75

Bore - Inch: 2.953
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 31315

Price Inventory : In stock
$ 268.64 / each QTY
SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 565.43 / each QTY