PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
$ 139.11 / each QTY