Page 1 of 3

Next

Compare
23120 CC/C3W33

COMPARE

23120 CC/C3W33

Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23120 CC/C3W33

BDI # 1419831

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 566.12 / each QTY
JM822010-2

COMPARE

JM822010-2

Description
JM822010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JM822010-2

BDI # 1360996

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 165
Other Features: Medium Duty
Global Part Number GPN: 648670
Precision Class: Standard
Basic Number: JM822010

Price Inventory : In stock
$ 78.77 / each QTY
NA4924-XL

COMPARE

NA4924-XL

Description
NA4924-XL X-LIFE NEEDLE ROLLER BRG ; 120MM BORE 165MM OD

INA

Part # NA4924-XL

BDI # 1175476

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591352
Self Aligning: No

Price Inventory : In stock
$ 488.59 / each QTY
B-LOC B112 4-7/16IN

COMPARE

B-LOC B112 4-7/16IN

Description
B-LOC B112 4-7/16IN KEYLESS BUSHING ; 6.496" OD

FENNER DRIVES

Part # B122407

BDI # 17282863

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 112.725
Length - Millimeter: 102
Other Features: 14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 4.016

Price Inventory : In stock
$ 461.45 / each QTY
KM-26

COMPARE

KM-26

Description
KM-26 RETAINING LOCKNUT ; M130 X 2.0 THREAD 165MM OD 21MM THK

WHITTET-HIGGINS

Part # KM-26

BDI # 967696

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.827
Nominal Thickness - Millimeter: 21

Price Inventory : In stock
$ 62.68 / each QTY