P38-14M-85-SF HTD

COMPARE

P38-14M-85-SF HTD

Description
P38-14M-85-SF HTD SYNCH SPROCKET

DODGE

Part # 110836

BDI # 254668

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
$ 201.71 / each QTY