80BTB19
Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING
Part # 80BTB19
BDI # 625149
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32233
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80BTB19H
Description
80BTB19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR 2012 BUSHING
Part # 80BTB19H
BDI # 625150
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32234
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80BS19 1
Description
80BS19 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS19 1
BDI # 624652
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33329
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
80BS19 1 1/2
Description
80BS19 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 80 CHAIN 19 TEETH 1 ROW
Part # 80BS19 1 1/2
BDI # 624653
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
34924
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
80SK19H
Description
80SK19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR SK BUSHING
Part # 80SK19H
BDI # 625386
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31150
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed