678MG62AF-3020
Description
678MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG62AF-3020
BDI # 922849
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
678MG21BF-2517
Description
678MG21BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG21BF-2517
BDI # 922847
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
678MG36AF-2517
Description
678MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG36AF-2517
BDI # 922848
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
ZS111169
Description
ZS111169 THRUST ROLLER BEARING WASHER ; NON-RETURNABLE
Part # ZS111169
BDI # 1179128
Features
Height - Millimeter:
22
Bore 1 - Inch:
4.37
Bore 2 - Millimeter:
111
Height - Inch:
0.866
Bore 2 - Inch:
4.37
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
145ARVSL1452W30BC3
Description
145ARVSL1452W30BC3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # 145ARVSL1452W30BC3
BDI # 1310796
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No