Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32022
22219 E
Description
22219 E SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT
Part # 22219 E
BDI # 1415984
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21316EJW33C3
Description
21316EJW33C3 SPHERICAL RLR BRG ; 80MM OD 170MM OD 39MM WD OPEN
Part # 21316EJW33C3
BDI # 20054376
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32022X
Description
32022X TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32022X-90KB2
BDI # 1336854
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32022X (1) | Y32022X (1)
Basic Number:
32022
Precision Class:
Standard
7316 BECBY
Description
7316 BECBY ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD
Part # 7316 BECBY
BDI # 1265765
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257519
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)