Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Other Features:
Face Dia 149 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
130
Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
61828-2RS1
Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD
Part # 61828-2RS1
BDI # 1420930
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2114
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
U 320
Description
U 320 THRUST BEARING WASHER ; 135MM BORE 1 135MM BORE 2 175MM OD SD
Part # U 320
BDI # 1423846
Features
Height - Millimeter:
18
Bore 1 - Inch:
5.315
Bore 2 - Millimeter:
135
Height - Inch:
0.709
Bore 2 - Inch:
5.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Other Features:
Single Row
Rolling Element:
None